Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2895708

  • Zoro # G9242301


product price: $43.99
/ea

Key Features

Shank Dia.
6.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2895708
Zoro #
G9242301
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.90mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.75
Thread Length
42.00mm
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Square Size
6.98 mm
Shank Length
53.00 mm
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
289
Thread Limit
D11
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75 mm
Extended Neck
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, M, P, S3
Primary Material Application
Steel
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.