Zoro Homepage

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 30101301

  • Zoro # G9308853


product price: $54.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101301
Zoro #
G9308853
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
65% Thread Drill Size
P
75% Thread Drill Size
5/16 in
Square Size
0.2740 in
55% Thread Drill Size
8.40 mm
Shank Length
2 1/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
301
Series
301
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Thread Limit
H3
Thread Standard
UNC
Material Grade - Machining
301
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.921 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.