Zoro Homepage

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 30101401

  • Zoro # G9308871


product price: $56.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101401
Zoro #
G9308871
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H4
Thread Length
1-21/32"
Shank Length
2 1/64 in
65% Thread Drill Size
P
Square Size
0.2740 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
UNC
List Number
301
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
301
Thread Limit
H4
Extended Neck
No
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Shank Type - Machining
Straight
Material Grade - Machining
301
Spiral Direction
Neutral
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.921 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.