Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 30101408

  • Zoro # G9308887


product price: $61.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101408
Zoro #
G9308887
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H4
Thread Length
1-21/32"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Shank Length
2 1/64 in
Thread Size
3/8"-16
Square Size
0.2740 in
65% Thread Drill Size
P

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
301
Tap Finish
TiCN
Tap Grouping
STI Tap
Series
301
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
TiCN
Thread Standard
UNC
Threads per Inch
16
Measurement System
Fractional Inch
Thread Limit
H4
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.921 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.