Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 30103501

  • Zoro # G9309255


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30103501
Zoro #
G9309255
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.987"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H3
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Shank Length
2 25/32 in
Square Size
0.5220 in
Thread Size
3/4"-10
55% Thread Drill Size
17.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
301
Tap Grouping
STI Tap
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
301
Thread Standard
UNC
Threads per Inch
10
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Features
High Performance
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Interrupted Thread
No
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H3
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.334 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.