Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 30103908

  • Zoro # G9309343


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30103908
Zoro #
G9309343
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
7/8"-9
Thread Length
2-1/2"
Pitch Diameter Limit
H3
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Shank Length
3 1/64 in
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Square Size
0.6000 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
STI Tap
Tap Thread Type
UNC
List Number
301
Series
301
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Features
High Performance
Extended Neck
Yes
Thread Limit
H3
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Primary Material Application ISO Code
M, P
Threads per Inch
9
Measurement System
Fractional Inch
Interrupted Thread
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.5 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.