Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 30104508

  • Zoro # G9309447


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30104508
Zoro #
G9309447
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Pitch Diameter Limit
H6
Tap Thread Size
1"-8
Thread Length
2-9/16"
55% Thread Drill Size
29/32 in
75% Thread Drill Size
22.25 mm
Square Size
0.7660 in
65% Thread Drill Size
57/64 in
Thread Size
1"-8
Shank Length
3 23/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
301
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
301
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Material Grade - Machining
301
Interrupted Thread
No
Primary Material Application ISO Code
M, P
Threads per Inch
8
Features
High Performance
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.712 in, Tap Chamfer Plug, Thread Limit H6, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.