Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 30104701

  • Zoro # G9309474


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30104701
Zoro #
G9309474
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Tap Thread Size
1"-12
Pitch Diameter Limit
H6
Thread Length
2-9/16"
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Thread Size
1"-12
Shank Length
3 1/8 in
Square Size
0.6720 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
List Number
301
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
Oxide
Series
301
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
High Performance
Thread Standard
UNF
Material Grade - Machining
301
Interrupted Thread
No
Extended Neck
Yes
Threads per Inch
12
Thread Limit
H6
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-12, UNF, Overall Length 5 7/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.712 in, Tap Chamfer Plug, Thread Limit H6, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.