Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 31400501

  • Zoro # G9307331


product price: $33.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31400501
Zoro #
G9307331
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
#10-24
Thread Length
1"
Pitch Diameter Limit
H2
Shank Length
1 25/64 in
65% Thread Drill Size
#23
55% Thread Drill Size
#21
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1900 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
314
Series
314
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Thread Limit
H2
Threads per Inch
24
Material Grade - Machining
314
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P3
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application ISO Code
M
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.688 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.