Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31400701

  • Zoro # G9307374


product price: $41.59
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31400701
Zoro #
G9307374
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H2
Tap Thread Size
1/4"-20
Thread Length
1-1/8"
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 7/16 in
Square Size
0.2380 in
75% Thread Drill Size
#7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
314
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
STI Tap
Series
314
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, M, P3
Secondary Material Application ISO Code
M
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Spiral Direction
Neutral
Material Grade - Machining
314
Thread Limit
H2
Extended Neck
Yes
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.842 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.