Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 31401208

  • Zoro # G9307487


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31401208
Zoro #
G9307487
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Shank Length
2 1/16 in
Square Size
0.2740 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
314
Tap Finish
TiCN
Tap Grouping
STI Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
314
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application ISO Code
H, M, P3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Thread Limit
H3
Shank Type - Machining
Straight
Material Grade - Machining
314
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/8 in, Powdered Metal, V, Right Hand, Thread Length 0.874 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.