Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31401501

  • Zoro # G9307532


product price: $68.99
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31401501
Zoro #
G9307532
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Thread Length
1-21/32"
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Shank Length
1 27/32 in
Square Size
0.2420 in
65% Thread Drill Size
R
Thread Size
3/8"-24

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
314
Tap Grouping
STI Tap
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
314
Threads per Inch
24
Features
OSG V-coating, Powdered Metal VC-10 substrate,Steam Oxide surface treatment
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
314
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, M, P3
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.874 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.