Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31402508

  • Zoro # G9307742


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31402508
Zoro #
G9307742
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Shank Dia.
0.542"
Thread Length
1-13/16"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H4
Thread Size
9/16"-12
Square Size
0.4050 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
Shank Length
2 11/32 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
STI Tap
List Number
314
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
314
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Thread Limit
H4
Secondary Material Application
Stainless Steel
Features
OSG V-coating, Powdered Metal VC-10 substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Thread Standard
UNC
Extended Neck
Yes
Material Grade - Machining
314
Secondary Material Application ISO Code
M
Threads per Inch
12
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, Powdered Metal, V, Right Hand, Thread Length 1.165 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.