Zoro Homepage

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 31402908

  • Zoro # G9307821


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31402908
Zoro #
G9307821
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Thread Size
5/8"-11
Thread Length
2"
Pitch Diameter Limit
H4
Shank Length
2 27/64 in
Thread Size
5/8"-11
Square Size
0.4420 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
TiCN
Number of Pieces
1
List Number
314
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
314
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Material Grade - Machining
314
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Thread Limit
H4
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Features
OSG V-coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Threads per Inch
11
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, Powdered Metal, V, Right Hand, Thread Length 1.271 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.