Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31420108

  • Zoro # G0627398


product price: $39.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#2
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31420108
Zoro #
G0627398
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
#2
Tap Dimension Type
Inch
Overall Length
1.880"
Thread Length
5/8"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
65% Thread Drill Size
1.80 mm
Square Size
0.1090 in
Thread Size
#2-56
75% Thread Drill Size
1.73 mm
55% Thread Drill Size
#49
Shank Length
1 5/16 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Number of Pieces
1
List Number
314NI
Series
314NI
Cutting Direction - Machining
Right Hand
Features
STI Spiral Point Gun Tap for Nickel Alloys
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Thread Limit
H2
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Nickel
Thread Standard
UNC
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Material Grade - Machining
314NI
Primary Material Application ISO Code
S
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 15/16 in, Powdered Metal, V, Right Hand, Thread Length 0.562 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.