Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31420508

  • Zoro # G0627483


product price: $42.29
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31420508
Zoro #
G0627483
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2.500"
Thread Length
1-5/16"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Square Size
0.1900 in
Thread Size
#10-32
Shank Length
1 23/64 in
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
314NI
Cutting Direction - Machining
Right Hand
Series
314NI
Features
STI Spiral Point Gun Tap for Nickel Alloys
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M, S
Threads per Inch
32
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
314NI
Thread Standard
UNF
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
Yes
Primary Material Application
Nickel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 9/16 in, Powdered Metal, V, Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.