Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31420808

  • Zoro # G0627562


product price: $68.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31420808
Zoro #
G0627562
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3.380"
Thread Length
1-5/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Shank Length
1 53/64 in
Square Size
0.2420 in
Thread Size
3/4"-24

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
List Number
314NI
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
314NI
Features
STI Spiral Point Gun Tap for Nickel Alloys
Primary Material Application ISO Code
S
Threads per Inch
24
Shank Type - Machining
Straight
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, S
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H3
Measurement System
Fractional Inch
Material Grade - Machining
314NI
Primary Material Application
Nickel
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 9/64 in, Powdered Metal, V, Right Hand, Thread Length 0.874 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.