Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31420908

  • Zoro # G0627529


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31420908
Zoro #
G0627529
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3.590"
Thread Length
1-7/16"
Pitch Diameter Limit
H4
Tap Thread Size
7/16"-20
Square Size
0.2740 in
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Shank Length
1 59/64 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
List Number
314NI
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
314NI
Features
STI Spiral Point Gun Tap for Nickel Alloys
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
314NI
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Nickel
Primary Material Application ISO Code
S
Thread Standard
UNF
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H4
Threads per Inch
20
Secondary Material Application ISO Code
H, M, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 23/64 in, Powdered Metal, V, Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.