Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31440408

  • Zoro # G0627422


product price: $36.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440408
Zoro #
G0627422
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2.380"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Thread Length
1"
Square Size
0.1640 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Shank Length
1 7/16 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
List Number
314TI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
314TI
Features
DIN Overall Length, OSG V-coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Material Grade - Machining
314TI
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Threads per Inch
32
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Powdered Metal, V, Right Hand, Thread Length 0.933 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.