Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31440608

  • Zoro # G0627407


product price: $50.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440608
Zoro #
G0627407
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2.720"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Square Size
0.2380 in
Shank Length
1 19/32 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
314TI
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
314TI
Features
DIN Overall Length, OSG V-coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Secondary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Titanium
Thread Standard
UNF
Material Grade - Machining
314TI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H3
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, Powdered Metal, V, Right Hand, Thread Length 0.696 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.