Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31440708

  • Zoro # G0627440


product price: $51.29
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440708
Zoro #
G0627440
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2.940"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
Thread Length
1-7/16"
Square Size
0.2850 in
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Shank Length
1 11/16 in
75% Thread Drill Size
I
65% Thread Drill Size
J

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
List Number
314TI
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
314TI
Features
DIN Overall Length, OSG V-coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application
Titanium
Shank Type - Machining
Straight
Thread Limit
H3
Material Grade - Machining
314TI
Threads per Inch
24
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, V, Right Hand, Thread Length 0.779 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.