Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31440808

  • Zoro # G0627477


product price: $71.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440808
Zoro #
G0627477
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3.380"
Thread Length
1-5/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Thread Size
3/8"-24
Shank Length
1 27/32 in
Square Size
0.2420 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
V
Number of Pieces
1
List Number
314TI
Thread Direction
Right Hand
Series
314TI
Cutting Direction - Machining
Right Hand
Features
DIN Overall Length, OSG V-coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNF
Primary Material Application ISO Code
S
Extended Neck
Yes
Primary Material Application
Titanium
Measurement System
Fractional Inch
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Shank Type - Machining
Straight
Material Grade - Machining
314TI
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 55/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.