Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 31441008

  • Zoro # G0627389


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.220"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31441008
Zoro #
G0627389
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.220"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3.810"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H4
Thread Length
1-9/16"
Shank Length
2 1/32 in
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Square Size
0.3220 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
V
List Number
314TI
Number of Pieces
1
Thread Direction
Right Hand
Series
314TI
Cutting Direction - Machining
Right Hand
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Spiral Point, STI Spiral Point Gun Tap for Titanium Alloys
Extended Neck
Yes
Primary Material Application
Titanium
Thread Standard
UNF
Threads per Inch
20
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, P, S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Material Grade - Machining
314TI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
H4
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Powdered Metal, V, Right Hand, Thread Length 1.078 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.