Spiral Point Tap, Plug 3 Flutes
Mfr # 3370008323
Zoro # G9282567
product price: $54.99
/eaKey Features
Shank Dia.
0.168"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3370008323
Zoro #
G9282567
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/4"
75% Thread Drill Size
3.40 mm
Shank Length
1 23/32 in
Square Size
0.1310 in
Tap Length Standard
DIN
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Size
#8
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Powdered Metal, HR, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.