Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3370010323

  • Zoro # G9282603


product price: $56.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370010323
Zoro #
G9282603
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Tap Length Standard
DIN
Square Size
0.1510 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Shank Length
1 7/8 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Series
337Ni
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
32
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNF
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Powdered Metal, HR, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.