Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3370014205

  • Zoro # G9282664


product price: $71.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370014205
Zoro #
G9282664
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
75% Thread Drill Size
#7
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Square Size
0.1900 in
Shank Length
2 1/8 in
Thread Size
1/4"-20
Tap Length Standard
DIN
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
337Ni
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Thread Limit
H5
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Threads per Inch
20
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Powdered Metal, HR, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.