Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 3370516183

  • Zoro # G9282856


product price: $71.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370516183
Zoro #
G9282856
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
Shank Length
2 5/32 in
75% Thread Drill Size
F
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Tap Length Standard
DIN
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
337Ni
Extended Neck
Yes
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
18
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Powdered Metal, HR, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.