Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3370716143

  • Zoro # G9282892


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3370716143
Zoro #
G9282892
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
55% Thread Drill Size
W
75% Thread Drill Size
U
Shank Length
2 5/8 in
Square Size
0.2420 in
Thread Size
7/16"-14
Tap Length Standard
DIN
65% Thread Drill Size
V
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
337Ni
Thread Limit
H3
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Threads per Inch
14
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNC
Tap Shank Standard
ANSI
Class of Fit
H3
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, HR, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.