Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3370716203

  • Zoro # G9282917


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370716203
Zoro #
G9282917
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Thread Size
7/16"-20
Square Size
0.2420 in
Tap Length Standard
DIN
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
65% Thread Drill Size
10.00 mm
Shank Length
2 5/8 in
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
337Ni
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Extended Neck
Yes
Secondary Material Application ISO Code
H, M
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Limit
H3
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Class of Fit
6H
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, HR, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.