Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 3370716205

  • Zoro # G9282926


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370716205
Zoro #
G9282926
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Shank Length
2 5/8 in
Square Size
0.2420 in
Tap Length Standard
DIN
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
337Ni
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Thread Limit
H5
Secondary Material Application ISO Code
H, M
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
20
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, HR, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.