Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3380003053

  • Zoro # G9282953


product price: $66.49
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380003053
Zoro #
G9282953
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
46.00mm
Tap Thread Size
M3-0.5
Thread Length
18.00mm
Tap Length Standard
DIN
Shank Length
35.00 mm
65% Thread Drill Size
#38
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Square Size
2.79 mm
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Series
338Ni
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Thread Pitch
0.50 mm
Thread Limit
D3
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, HR, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.