Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3380006755

  • Zoro # G9282996


product price: $68.19
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3380006755
Zoro #
G9282996
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
62.00mm
Thread Length
20.00mm
Tap Thread Size
M6-0.75
Drill Bit Size
5.22 mm, 5.27 mm, 5.32 mm, 5.37 mm, 5.41 mm
65% Thread Drill Size
5.35 mm
Shank Length
46.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
5.25 mm
Thread Size
M6x0.75
55% Thread Drill Size
5.45 mm
Square Size
4.85 mm
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Series
338Ni
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D5
Tap Shank Standard
ANSI
Thread Pitch
0.75 mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
338NI

Description

Spiral Point Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Powdered Metal, HR, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.