Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 3380010255

  • Zoro # G9283032


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380010255
Zoro #
G9283032
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M10-1.25
Thread Length
30.00mm
Thread Size
M10x1.25
Shank Length
56.00 mm
55% Thread Drill Size
9.10 mm
75% Thread Drill Size
0.3438 in
Tap Length Standard
DIN
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
Square Size
7.26 mm
65% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Series
338Ni
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Primary Material Application
Nickel, Titanium
Thread Pitch
1.25 mm
Thread Limit
D5
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
338NI

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, HR, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.