Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 3380014156

  • Zoro # G9283066


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380014156
Zoro #
G9283066
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.50mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M14-1.5
Thread Length
38.00mm
Square Size
8.18 mm
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50 mm
Tap Length Standard
DIN
Shank Length
64.00 mm
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Series
338Ni
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50 mm
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Limit
D6
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Powdered Metal, HR, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.