Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3380020156

  • Zoro # G9283127


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3380020156
Zoro #
G9283127
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
95.00mm
Thread Length
45.00mm
Tap Thread Size
M20-1.5
Shank Length
81.00 mm
Drill Bit Size
18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm
Square Size
12.42 mm
75% Thread Drill Size
18.50 mm
55% Thread Drill Size
18.90 mm
Tap Length Standard
DIN
Thread Size
M20x1.5
65% Thread Drill Size
18.75 mm
Size
M20
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
338Ni
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Thread Pitch
1.50 mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
Number of Pieces
1
List Number
338NI

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Powdered Metal, HR, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.