Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 3380022258

  • Zoro # G9283154


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380022258
Zoro #
G9283154
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
17.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M22-2.5
Thread Length
45.00mm
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
25/32 in
Shank Length
96.00 mm
Square Size
13.28 mm
Thread Size
M22x2.5
Drill Bit Size
19.40 mm, 19.56 mm, 19.73 mm, 19.89 mm, 20.05 mm
Size
M22
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Series
338Ni
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Limit
D8
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
2.50 mm
Helix Angle
0 Degrees
List Number
338NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Powdered Metal, HR, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D8, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.