Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 34200401

  • Zoro # G9309553


product price: $28.79
/ea

Key Features

Shank Dia.
5.60mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200401
Zoro #
G9309553
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.60mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
60.00mm
Pitch Diameter Limit
D3
Thread Length
24.00mm
Tap Thread Size
M4-0.7
55% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
3.86 mm
Shank Length
38.00 mm
65% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
342STI
Thread Direction
Right Hand
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
342STI
Spiral Direction
Neutral
Thread Pitch
0.70mm
Thread Limit
D3
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
342STI
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
Features
STI Thread
Interrupted Thread
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.