Zoro Homepage

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 34200708

  • Zoro # G9309623


product price: $39.99
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34200708
Zoro #
G9309623
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
74.00mm
Pitch Diameter Limit
D3
Thread Length
32.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
8.90 mm
Thread Size
M8x1.25
65% Thread Drill Size
9.10 mm
75% Thread Drill Size
11/32 in
Square Size
7.26 mm
Shank Length
42.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
342STI
Tap Grouping
STI Tap
Series
342STI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
342STI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Thread Limit
D3
Interrupted Thread
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Features
STI Thread
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 74 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 19 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.