Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 34201008

  • Zoro # G9309684


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34201008
Zoro #
G9309684
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
D5
Thread Length
46.00mm
Tap Thread Size
M14-2
55% Thread Drill Size
31/64 in
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
Square Size
10.31 mm
Thread Size
M14x2
Shank Length
61.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
STI Tap
List Number
342STI
Tap Finish
TiCN
Number of Pieces
1
Series
342STI
Cutting Direction - Machining
Right Hand
Interrupted Thread
Yes
Spiral Direction
Neutral
Thread Pitch
2.00mm
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
M, P
Features
STI Thread
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Limit
D5
Material Grade - Machining
342STI
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 102 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 27 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.