Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 34201108

  • Zoro # G9309702


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34201108
Zoro #
G9309702
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
108.00mm
Thread Length
51.00mm
Tap Thread Size
M16-2
Pitch Diameter Limit
D5
Shank Length
64.00 mm
55% Thread Drill Size
9/16 in
65% Thread Drill Size
14.50 mm
Square Size
11.23 mm
75% Thread Drill Size
14.00 mm
Thread Size
M16x2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
List Number
342STI
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
Series
342STI
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00mm
Features
STI Thread
Primary Material Application ISO Code
M, P
Thread Standard
Metric Coarse
Extended Neck
Yes
Interrupted Thread
Yes
Thread Limit
D5
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
342STI
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 30 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.