Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 34400308

  • Zoro # G9308162


product price: $38.69
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400308
Zoro #
G9308162
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
53.00mm
Thread Length
19.05mm
Tap Thread Size
M3-0.5
Pitch Diameter Limit
D2
Square Size
2.79 mm
65% Thread Drill Size
3.40 mm
Thread Size
M3x0.5
75% Thread Drill Size
3.30 mm
Shank Length
32.00 mm
55% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
List Number
344STI
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
344STI
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN
Thread Limit
D2
Extended Neck
No
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Thread Standard
Metric
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, Powdered Metal, V, Right Hand, Thread Length 7 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.