Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 34400401

  • Zoro # G9308171


product price: $34.39
/ea

Key Features

Shank Dia.
5.60mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400401
Zoro #
G9308171
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.60mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
60.00mm
Thread Length
24.00mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
D3
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Square Size
3.86 mm
Shank Length
38.00 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
344STI
Thread Direction
Right Hand
Series
344STI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
344STI
Secondary Material Application
Stainless Steel
Thread Pitch
0.70mm
Secondary Material Application ISO Code
M
Extended Neck
No
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Limit
D3
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 9 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.