Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 34400501

  • Zoro # G9308196


product price: $34.19
/ea

Key Features

Shank Dia.
6.40mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400501
Zoro #
G9308196
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.40mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
64.00mm
Thread Length
25.00mm
Tap Thread Size
M5-0.8
Pitch Diameter Limit
D3
Thread Size
M5x0.8
Shank Length
37.00 mm
Square Size
4.85 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
344STI
Series
344STI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Measurement System
Metric
Thread Pitch
0.80mm
Material Grade - Machining
344STI
Extended Neck
No
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Thread Standard
Metric
Thread Limit
D3
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 11 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.