Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 34400608

  • Zoro # G9308223


product price: $52.99
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400608
Zoro #
G9308223
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M6-1
Thread Length
34.00mm
Pitch Diameter Limit
D3
55% Thread Drill Size
3.50 mm
Shank Length
40.00 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Thread Size
M6x1
Square Size
6.04 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
344STI
Tap Grouping
STI Tap
Tap Finish
TiCN
Series
344STI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
No
Material Grade - Machining
TiCN
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Thread Pitch
1.00mm
Thread Limit
D3
Measurement System
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 69 mm, Powdered Metal, V, Right Hand, Thread Length 14 mm, Tap Chamfer Plug, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.