Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 34400801

  • Zoro # G9308257


product price: $67.69
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400801
Zoro #
G9308257
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D4
Thread Size
M10x1.5
Square Size
6.98 mm
75% Thread Drill Size
3.30 mm
Shank Length
53.00 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric
List Number
344STI
Tap Grouping
STI Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
344STI
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
No
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, M, P
Thread Limit
D4
Secondary Material Application
Stainless Steel
Material Grade - Machining
344STI
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 21 mm, Tap Chamfer Plug, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.