Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 34400908

  • Zoro # G9308284


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400908
Zoro #
G9308284
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
97.00mm
Thread Length
46.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D4
75% Thread Drill Size
3.30 mm
Thread Size
M12x1.75
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Square Size
8.17 mm
Shank Length
55.00 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
344STI
Tap Grouping
STI Tap
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
344STI
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Limit
D4
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Spiral Direction
Neutral
Material Grade - Machining
TiCN
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
1.75mm
Secondary Material Application ISO Code
M
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Tap Chamfer Plug, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.