Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 34401108

  • Zoro # G9308327


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34401108
Zoro #
G9308327
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
108.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M16-2
Shank Dia.
15.00mm
Thread Length
51.00mm
65% Thread Drill Size
3.40 mm
Thread Size
M16x2
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Square Size
11.22 mm
Shank Length
66.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
List Number
344STI
Series
344STI
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Material Grade - Machining
TiCN
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, Powdered Metal, V, Right Hand, Thread Length 27 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.