Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 7018300

  • Zoro # G9242457


product price: $24.39
/ea

Key Features

Shank Dia.
0.242"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018300
Zoro #
G9242457
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.242"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
3/8"-24
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Shank Length
1 27/32 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Thread Size
3/8"-24
Square Size
0.2420 in
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
List Number
125
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
STI Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
125
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
24
Material Grade - Machining
125
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.881 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.