Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1101517505

  • Zoro # G9287661


product price: $60.19
/ea

Key Features

Tap Style
Spiral Point
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101517505
Zoro #
G9287661
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Shank Dia.
0.429"
75% Thread Drill Size
12.90 mm
55% Thread Drill Size
13.25 mm
Shank Length
2 9/32 in
Square Size
0.3220 in
65% Thread Drill Size
33/64 in
Thread Size
9/16"-18
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Size
9/16
Pitch Diameter Limit
H9

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
11015
Thread Limit
H9
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
18
Thread Standard
UNF
Primary Material Application
Stainless Steel, Steel
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11015

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Cobalt, TiN, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H9, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.