Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1111508705

  • Zoro # G9288711


product price: $60.79
/ea

Key Features

Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111508705
Zoro #
G9288711
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Tap Thread Size
M14-1.5
Shank Dia.
10.90mm
Thread Length
42.00mm
75% Thread Drill Size
12.50 mm
Square Size
8.18 mm
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Shank Length
56.00 mm
65% Thread Drill Size
1/2 in
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
Size
M14
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Series
11115
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Thread Pitch
1.50 mm
Secondary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Limit
H10
Shank Type - Machining
Straight
Measurement System
Metric
Class of Fit
2B
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 91 mm, Cobalt, TiN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit H10, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.